4ft x 70ft Black Rubber Insulation Sheet Roll, Skin Two Sides, 1/2in Thick, 280 sq.ft per Carton

  • Mfr # IR1470

  • Zoro # G212222921


product price:  $861.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Insulation Body Material
Rubber
Color
Black
Length
70 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR1470
Zoro #
G212222921
UPC #
717510251807
Country of Origin
United States

Dimensions

Length
70 ft

Details

Insulation Body Material
Rubber
Color
Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.