Zoro Homepage

4in. ABS Backwater Valve

  • Mfr # B05400

  • Zoro # G412105451


product price: $48.89
/ea

Key Features

Body Material
ABS
Width
7.75 in
Length
10.76 in
Standards
ASME A 112.14.1-2003(R17)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B05400
Zoro #
G412105451
UPC #
717510054445
Country of Origin
United States

Dimensions

Width
7.75 in
Length
10.76 in

Details

Body Material
ABS
Standards
ASME A 112.14.1-2003(R17)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.