
4in Adjustable ABS Cleanout for Plastic Pipe Hub, 6-3/16in Polished Brass, Ring
Mfr # C33546
Zoro # G112106512
product price: $69.29
/eaKey Features
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Material of Construction - Drains
Cast Iron
Size
4 in
Shape - Drains
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C33546
Zoro #
G112106512
UPC #
717510335460
Country of Origin
China
Dimensions
Size
4 in
Details
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Material of Construction - Drains
Cast Iron
Shape - Drains
Round
Description
4in Adjustable ABS Cleanout for Plastic Pipe Hub, 6-3/16in Polished Brass, Ring, Height 3-1/4in-4-3/4in
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.