
4in. Black Iron Tee, Banded
Mfr # B4600860
Zoro # G212107136
product price: $233.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Standards
ANSI 372-2016
Outside Dia.
10.10 in
Overall Pipe Length
6.90 in
Basic Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B4600860
Zoro #
G212107136
UPC #
677706093942
Country of Origin
China
Dimensions
Outside Dia.
10.10 in
Overall Pipe Length
6.90 in
Details
Standards
ANSI 372-2016
Basic Pipe Fitting Material
Steel
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.