Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in. Black Steel Standard Merchant Coupling

  • Mfr # M340

  • Zoro # G312105926


product price: $58.15
/ea

Key Features

Basic Pipe Fitting Material
Steel
Outside Dia.
14 in
Overall Pipe Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M340
Zoro #
G312105926
UPC #
677706063532
Country of Origin
China

Dimensions

Outside Dia.
14 in
Overall Pipe Length
20 in

Details

Basic Pipe Fitting Material
Steel

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.