This item is Discontinued.

Jones Stephens 4in. Inside Caulk Area Drain D76004

4in. Inside Caulk Area Drain (Discontinued)

  • Mfr # D76004
  • Zoro # G612127161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D76004
Zoro #
G612127161
UPC #
717510760040
Country of Origin
China

Dimensions

Length (In.)
7 in
Width
7.10 in

Details

Material of Construction
Cast Iron
Color/Finish
Black

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.