4in. IPS PVC Spud with 7in. Square Top and 5in. Nickel Bronze Strainer

  • Mfr # D56505

  • Zoro # G112107373


product price: $99.65
/ea
Free Shipping & Returns

Key Features

Length (In.)
7.30 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
7.40 in
Standards
ASME A112.6.3-2019
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D56505
Zoro #
G112107373
UPC #
717510565058
Country of Origin
United States

Dimensions

Length (In.)
7.30 in
Width
7.40 in

Details

Material of Construction
PVC
Color/Finish
Nickel Bronze
Standards
ASME A112.6.3-2019

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.