
4in. x 2in. Code Blue No Caulk Closet Flange with Test Cap
Mfr # C40425
Zoro # G712108107
product price: $27.65
/eaKey Features
Color
Blue
Length
6.90 in
Width
7.20 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C40425
Zoro #
G712108107
UPC #
717510404258
Country of Origin
India
Dimensions
Length
6.90 in
Width
7.20 in
Details
Color
Blue
Material
Cast Iron
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.