Zoro Homepage

4in. x 3in. Flexible Transition Coupling

  • Mfr # T06430

  • Zoro # G412222806


product price: $8.99
/ea

Key Features

Basic Pipe Fitting Material
PVC
Length
4.90 in
Pipe Fitting Material
PVC
Standards
ASTM C1173-2018; cUPC Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T06430
Zoro #
G412222806
UPC #
717510006438
Country of Origin
China

Dimensions

Length
4.90 in

Details

Basic Pipe Fitting Material
PVC
Pipe Fitting Material
PVC
Item
Flexible Transition Coupling
Standards
ASTM C1173-2018; cUPC Listed

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.