
4in. x 4in. 5in. ID Cast Iron Inside Caulk Closet Flange, Extra Heavy
Mfr # C42440
Zoro # G012108463
product price: $33.65
/eaKey Features
Width
6.90 in
Length
6.90 in
Color
Black
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C42440
Zoro #
G012108463
UPC #
717510424409
Country of Origin
China
Dimensions
Width
6.90 in
Length
6.90 in
Details
Color
Black
Material
Cast Iron
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
MA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.