5/16in. x 1/8in. Brass Flare x MIP Half Union

  • Mfr # F40065

  • Zoro # G212165655


product price:  $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Tube Fitting Material
Brass
Tube Size
5/16 in x 1/8 in
Basic Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40065
Zoro #
G212165655
UPC #
717510400656
Country of Origin
United States

Dimensions

Tube Size
5/16 in x 1/8 in

Details

Tube Fitting Material
Brass
Basic Fitting Material
Brass
Item
Flare to MIP Half Union

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.