Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Gas Connector, Coated with Fitting, 1/2" MIP x 1/2" MIP x 30"

  • Mfr # G71132

  • Zoro # G6330677


product price: $21.79
/ea

Key Features

Hose Color
Yellow
Hose Length
30 in
Finish
Anti-Corrosion Coating
Hose Tube Material
Stainless Steel
Hose Outside Dia. (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G71132
Zoro #
G6330677
UPC #
717510711325
Country of Origin
China

Dimensions

Hose Length
30 in
Hose Outside Dia. (In.)
5/8 in
Size
1/2 in x 1/2 in
Hose Inside Dia.
1/2 in

Details

Hose Color
Yellow
Finish
Anti-Corrosion Coating
Hose Tube Material
Stainless Steel
BTU Capacity
136,000BTU

Description

5/8 ODX30 GAS CON 1/2 MIP X 1/2 MIP COAT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.