Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Gas Connector, Coated with Fitting, 3/4" MIP x 1/2" MIP x 48"

  • Mfr # G71151

  • Zoro # G6330643


product price: $19.19
/ea

Key Features

Hose Color
Yellow
BTU Capacity
106,000 BTU
Finish
Anti-Corrosion Coating
Hose Length
48 in
Hose Outside Dia. (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G71151
Zoro #
G6330643
UPC #
717510711516
Country of Origin
China

Dimensions

Hose Length
48 in
Hose Outside Dia. (In.)
5/8 in
Size
3/4 in x 1/2 in
Hose Inside Dia.
1/2 in

Details

Hose Color
Yellow
BTU Capacity
106,000 BTU
Finish
Anti-Corrosion Coating
Hose Tube Material
Stainless Steel
Standards
ANSI Z21.24-2015; CSA Listed; MASS Approved
Color
Yellow
Connection Type
MIP

Description

5/8 ODX48 GAS CON 3/4 MIP X 1/2 MIP COAT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.