5/8" Gas Connector, Uncoated with Fitting, 1/2" MIP x 1/2" MIP x 24"

  • Mfr # G71022

  • Zoro # G6323914


product price: $14.99
/ea

Key Features

Hose Outside Dia. (In.)
5/8 in
Connection Type
MIP
Hose Length
24 in
Finish
Uncoated
Hose Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G71022
Zoro #
G6323914
UPC #
717510701227
Country of Origin
China

Dimensions

Hose Outside Dia. (In.)
5/8 in
Hose Length
24 in
Hose Inside Dia.
1/2 in
Size
1/2 in x 1/2 in

Details

Connection Type
MIP
Finish
Uncoated
BTU Capacity
150,000 BTU
Hose Tube Material
Stainless Steel
Standards
ANSI Z21.24-2015; CSA Listed; MASS Approved
Color
Stainless

Description

5/8 ODX24 GAS CON 1/2 MIP X 1/2 MIP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.