5/8" OD (1/2" ID) Gas Connector, 1/2" MIP x 3/4" FIP Ball Valve x 48"

  • Mfr # G71245

  • Zoro # G400490941


product price:  $26.99
/ea

Key Features

Connection Type
MIP
Material
Stainless Steel
Hose Material
Stainless Steel
Features
Anti-Corrosion Coated
Hose Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G71245
Zoro #
G400490941
UPC #
717510712452
Country of Origin
China

Dimensions

Hose Inside Dia.
1/2 in
Hose Outside Dia.
5/8 in
Hose Length
48 in
Connection Type/Size
1/2 in x 3/4 in
Size
1/2 in x 3/4 in

Details

Connection Type
MIP
Material
Stainless Steel
Hose Material
Stainless Steel
Features
Anti-Corrosion Coated
BTU Capacity
106,000 BTU
Color
Yellow
Standards
ANSI Z21.24-2015; CSA Listed; MASS Approved

Description

Jones Stephens’ family of gas connectors are the professional’s choice for all your gas appliance hook-up needs. The flexible hoses are made of durable 304 stainless steel and end fittings are plated for high corrosion resistance. All Jones Stephens gas connectors have quality flared end fittings which create a metal to metal seal and are 100% leak tested to ensure safety and quality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.