Shop JONES STEPHENS
See all product information
Create Account
5/8" OD (1/2" ID) Gas Connector, 3/4" FIP x 3/4" FIP Ball Valve x 36"
Mfr # G71232
Zoro # G000490921
product price:Â $23.99
/eaKey Features
Connection Type
FIP
Material
Stainless Steel
Hose Material
Stainless Steel
Features
Anti-Corrosion Coated
Hose Inside Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G71232
- Zoro #
- G000490921
- UPC #
- 717510712322
- Country of Origin
- China
Dimensions
- Hose Inside Dia.
- 1/2 in
- Hose Outside Dia.
- 5/8 in
- Hose Length
- 36 in
- Connection Type/Size
- 3/4 in x 3/4 in
- Size
- 3/4 in x 3/4 in
Details
- Connection Type
- FIP
- Material
- Stainless Steel
- Hose Material
- Stainless Steel
- Features
- Anti-Corrosion Coated
- BTU Capacity
- 125,000 BTU
- Color
- Yellow
- Standards
- ANSI Z21.24-2015; CSA Listed; MASS Approved
Description
Jones Stephens’ family of gas connectors are the professional’s choice for all your gas appliance hook-up needs. The flexible hoses are made of durable 304 stainless steel and end fittings are plated for high corrosion resistance. All Jones Stephens gas connectors have quality flared end fittings which create a metal to metal seal and are 100% leak tested to ensure safety and quality.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.