
5/8in Flare x 3/4in. FIP Gas Ball Valve
Mfr # B67975
Zoro # G312108934
product price:Â $15.99
/eaKey Features
Ball Material
Chrome plated forged brass
Valve Structure
One piece
For Media
natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures
Overall Length
4.50 in
Body Material
Forged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B67975
Zoro #
G312108934
UPC #
717510679755
Country of Origin
Italy
Dimensions
Overall Length
4.50 in
Overall Width
7.40 in
Details
Ball Material
Chrome plated forged brass
Valve Structure
One piece
For Media
natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures
Body Material
Forged Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.