Shop JONES STEPHENS
See all product information
5/8in OD 1/2in ID Gas Connector Assembly, Yellow Coated, 3/4in MIP x 3/4in FIP Ball Valve x 30in
Mfr # G71228
Zoro # G012108425
product price:Â $22.65
/eaKey Features
Hose Length
30 in
Hose Tube Material
Stainless Steel
Hose Color
Yellow
Standards
ANSI Z21.24-2015
Hose Outside Dia. (In.)
1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G71228
Zoro #
G012108425
UPC #
717510712285
Country of Origin
Korea, Republic of
Dimensions
Hose Length
30 in
Hose Outside Dia. (In.)
1 in
Details
Hose Tube Material
Stainless Steel
Hose Color
Yellow
Standards
ANSI Z21.24-2015
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.