5/8in OD 1/2in ID X 18in Long, 1/2in Male Pipe Thread X 1/2in Female Pipe Thread Ball Valve
- Mfr # G71315
- Zoro # G012108364
product price:Â
$
27.25
/ea
Key Features
Hose Length
22"
Hose Tube Material
Stainless Steel
Hose Color
Yellow
Standards
ANSI Z21.24-2015
Hose Outside Dia. (In.)
0.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G71315
- Zoro #
- G012108364
- UPC #
- 717510713152
- Country of Origin
- Korea, Republic of
Dimensions
- Hose Length
- 22"
- Hose Outside Dia. (In.)
- 0.94 in
Details
- Hose Tube Material
- Stainless Steel
- Hose Color
- Yellow
- Standards
- ANSI Z21.24-2015
Description
Yellow Coated Corrugated SS Gas Connector Assembly.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.