5/8in OD Comp x 3/8in OD Comp Quarter-Turn Straight Supply Stop Valve, Cross Handle, Chrome Plated

  • Mfr # S43031

  • Zoro # G112107281


product price:  $33.62
/ea

Key Features

Body Material
Brass
Length (In.)
2.76 in
Color
Chrome Plated
Standards
ASME A112.18.1-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S43031
Zoro #
G112107281
UPC #
717510430325
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2.76 in

Details

Body Material
Brass
Color
Chrome Plated
Standards
ASME A112.18.1-2018

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.