5/8in OD Comp x 3/8in OD Comp Quarter-Turn Straight Supply Stop Valve, Cross Handle

  • Mfr # S4303RB

  • Zoro # G512107300


product price: $45.65
/ea

Key Features

Body Material
Brass
Color
Oil Rubbed Bronze
Standards
ASME A112.18.1-2018
Length (In.)
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4303RB
Zoro #
G512107300
UPC #
717510430356
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2.76 in

Details

Body Material
Brass
Color
Oil Rubbed Bronze
Standards
ASME A112.18.1-2018

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.