Zoro Homepage

5/8in. x 3/8in. Chrome Plated Compression Union

  • Mfr # N62106LF

  • Zoro # G712110483


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Tube Fitting Material
Brass
Standards
ANSI 372-2016
Length
1.50 in
Color/Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N62106LF
Zoro #
G712110483
UPC #
717510189841
Country of Origin
China

Dimensions

Length
1.50 in

Details

Tube Fitting Material
Brass
Standards
ANSI 372-2016
Color/Finish
Chrome Plated

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.