Zoro Homepage

6in. Cast Iron Sewer Lid for Backwater Valve Extension Kit

  • Mfr # B04006

  • Zoro # G012175311


product price: $17.59
/ea

Key Features

Length
6.20 in
Color/Finish
Black
Width (In.)
6.20 in
Body Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B04006
Zoro #
G012175311
UPC #
717510046069
Country of Origin
China

Dimensions

Length
6.20 in
Width (In.)
6.20 in

Details

Color/Finish
Black
Body Material
Cast Iron

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.