
7/16in. Brass Compression Nut
Mfr # C74152
Zoro # G712110513
product price: $0.83
/eaSold in multiples of 10 for $8.30
Key Features
Tube Fitting Material
Brass
Length
0.60 in
Pipe Size - Pipe Fitting
7/16 in
Basic Fitting Material
Brass
Color/Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C74152
Zoro #
G712110513
UPC #
717510745122
Country of Origin
China
Dimensions
Length
0.60 in
Pipe Size - Pipe Fitting
7/16 in
Details
Tube Fitting Material
Brass
Item
Compression Nut
Basic Fitting Material
Brass
Color/Finish
Brass
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.