Zoro Homepage

8in. Cast Iron Sewer Lid for Backwater Valve Extension Kit

  • Mfr # B04008

  • Zoro # G512175323


product price: $21.15
/ea

Key Features

Width (In.)
8.50 in
Body Material
Cast Iron
Color/Finish
Black
Length
8.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B04008
Zoro #
G512175323
UPC #
717510048087
Country of Origin
China

Dimensions

Width (In.)
8.50 in
Length
8.50 in

Details

Body Material
Cast Iron
Color/Finish
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.