Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8in. Lead Melting Pot

  • Mfr # L42008

  • Zoro # G812176839


product price: $34.79
/ea

Key Features

Length
5.50 in
Tube Fitting Material
Cast Iron
Width
5.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L42008
Zoro #
G812176839
UPC #
717510420081
Country of Origin
India

Dimensions

Length
5.50 in
Width
5.90 in

Details

Tube Fitting Material
Cast Iron

Description

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds) | Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.