Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8in. PVC Pipe Cap for Backwater Valve

  • Mfr # B04010

  • Zoro # G012121752


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Body Material
PVC
Width
8.50 in
Length
8.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B04010
Zoro #
G012121752
UPC #
717510136463
Country of Origin
United States

Dimensions

Width
8.50 in
Length
8.50 in

Details

Body Material
PVC

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.