Zoro Homepage

90 Degree Drop Ear Elbow, C x F, 1/2" Pipe Size

  • Mfr # C76509LF

  • Zoro # G5440771


product price: $10.79
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
90 Degree Drop Ear Elbow
Fitting Connection Type
C x F
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
C x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76509LF
Zoro #
G5440771
UPC #
717510166620
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"

Details

Specific Fitting Shape
90 Degree Drop Ear Elbow
Fitting Connection Type
C x F
Basic Pipe Fitting Shape
Elbow
Item
90 Degree Drop Ear Elbow
Pipe Fitting Connection Type
C x FNPT
Specific Pipe Fitting Shape
90 Degree Drop Ear Elbow

Description

PlumBite Push On Drop Ear 90 deg. Elbow C x F,Lead Free,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.