9/16in.-24 x 1/2in. FIP Brass Gas Heater Ball Valve

  • Mfr # B69050

  • Zoro # G512108772


product price:  $11.29
/ea

Key Features

Ball Material
Chrome plated forged brass
Valve Structure
One piece
For Media
natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures
Overall Width
1.25 in
Overall Length
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B69050
Zoro #
G512108772
UPC #
717510690507
Country of Origin
Italy

Dimensions

Overall Width
1.25 in
Overall Length
2.50 in

Details

Ball Material
Chrome plated forged brass
Valve Structure
One piece
For Media
natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures
Body Material
Forged Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.