Shop JONES STEPHENS
See all product information
Create Account
97900 24 in. Chrome Plated Contemporary Towel Bar
- Mfr # 97900
- Zoro # G503770438
product price:Â
$
32.89
/ea
Key Features
Finish
Chrome Plated
Bar Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97900
- Zoro #
- G503770438
- UPC #
- 717510212198
- Country of Origin
- China
Dimensions
- Bar Length
- 24 in
Details
- Item
- Towel Bar
- Finish
- Chrome Plated
Description
24 in. Chrome Plated Contemporary Towel Bar
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity.
Features- Furnished with mounting brackets, heavy duty drywall anchors and screws
- Made of high quality material
- Easy to use
- Finish: Chrome Plated
- Size: 24 in.
- Style: Contemporary
- Weight: 1.29 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.