This item is Discontinued.

Jones Stephens 97920 Chrome Plated Contemporary Towel Ring 97920

This item is Discontinued.

Jones Stephens

97920 Chrome Plated Contemporary Towel Ring (Discontinued)

Mfr # 97920
Zoro # G303909151
UPC # 717510212242
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97920
Zoro #
G303909151
UPC #
717510212242
Country of Origin
China

Details

Item
Towel Ring
Finish
Chrome Plated

Description

Chrome Plated Contemporary Towel Ring

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity.

Features
  • Furnished with mounting brackets, heavy duty drywall anchors and screws
  • Made of high quality material
  • Easy to use
Specifications
  • Finish: Chrome Plated
  • Style: Contemporary
  • Weight: 0.63 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.