WRENCHES
- Mfr # CMMT87902
- Zoro # G323523672
product price:Â
$
574.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tools
96
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Length Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT87902
- Zoro #
- G323523672
- UPC #
- 0885911784740
- Country of Origin
- India
- Number of Tools
- 96
- Finish
- Chrome
- Head Offset Angle
- 15 Degrees
- Number of Points
- 12
- Item
- Combination Wrench Set
- Measurement Type
- Metric, SAE
- Weight
- 38.72 lb
- Box End Type
- 12-Point Box End
- Head Type
- Offset
Dimensions
- Wrench Length Style
- Standard
- Overall Length
- 19 5/16 in
- Length
- 19 5/16 in
Description
Combination Wrench Set, Chrome, Number of Tools 96, Head Offset Angle 15 Degrees , Offset, Metric, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.