Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basin Tube, 3/8"x20", Flex, Nose Cone

  • Mfr # S04032

  • Zoro # G5442862


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

For Drinking Water Applications
Lavatory
Max. Working Pressure (PSI)
125 PSI
Outside Dia. (In.)
3/8 in
Material of Construction
Copper
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S04032
Zoro #
G5442862
UPC #
717510040327
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia. (In.)
3/8 in
Length (In.)
20 in
Pipe Dia. (In.)
3/8 in

Details

Item
Basin Tube,3/8"x20",Flex,Nose Cone
For Drinking Water Applications
Lavatory
Max. Working Pressure (PSI)
125 PSI
Material of Construction
Copper
Color
Chrome
Type
Rust & Corrosion Resistant
Operating Temp. (F)
40 to 180°F
Standards
ANSI 372-2022; ASME A112.18.1-2018; CAN 372-2022; cUPC Listed; IAPMO Listed; NSF 372-2022
Connection
Compression
ADA Compliant
No
Features
Rust & Corrosion Resistant

Description

Basin Tube,3/8 In.x20 In.,Flex,Nose Cone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.