
Black Solid Cast Iron Lid for 12in. Water Meter Box
Mfr # M12085
Zoro # G312223040
product price: $49.49
/eaKey Features
Body Material
Cast Iron
Width
11-1/8 in
Length
16-9/16 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12085
Zoro #
G312223040
UPC #
717510120851
Country of Origin
China
Dimensions
Width
11-1/8 in
Length
16-9/16 in
Details
Body Material
Cast Iron
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.