Zoro Homepage

Brass Comp. Tee, No Lead, 3/8"x3/8"x1/4"

  • Mfr # C74037LF

  • Zoro # G5440108


product price: $9.55
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
Lead Free Brass
Tube Size
3/8" x 3/8" x 1/4"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C74037LF
Zoro #
G5440108
UPC #
717510171433
Country of Origin
China

Dimensions

Tube Size
3/8" x 3/8" x 1/4"

Details

Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
Lead Free Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Lead Free Reducing Tee
Specific Pipe Fitting Shape
Tee
Tube Fitting Material
Brass

Description

Brass Compression Reducing Tee,Lead Free,3/8 In. x 3/8 In. x 1/4 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.