Brass Gas Ball Valve, 3/4" FIP x 3/4" FIP

  • Mfr # B67101

  • Zoro # G5439627


product price:  $10.29
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece
Pipe Size
3/4 in
For Media
Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B67101
Zoro #
G5439627
UPC #
717510094602
Country of Origin
China

Dimensions

Pipe Size
3/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece
For Media
Gas
Connection Type
FIP x FIP
Item
Brass Gas Ball Valve,3/4" FIP x 3/4" FIP
Max. Pressure
5 PSI
Body Material
Brass
Handle Type
1/4 Turn
Seat Material
PTFE
Stem Type
Blowout Proof
Standards
CSA Listed; CGA 91-002 & ASME B16.44; ANSI Z21.15/CGA 9.1

Description

Brass Gas Ball Valve,3/4 In. FIP x 3/4 In. FIP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.