Brass Half Union, 3/8" x 1/2" Pipe Size
Mfr # F40070
Zoro # G5441060
product price: $2.57
/eaSold in multiples of 4 for $10.28
Key Features
Pipe Size - Pipe Fitting
3/8" x 1/2"
Specific Fitting Shape
Union
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F40070
Zoro #
G5441060
UPC #
717510400700
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
3/8" x 1/2"
Pipe Size (Fittings)
3/8" x 1/2"
Overall Pipe Length
1-7/16"
Details
Specific Fitting Shape
Union
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Item
Half Union
Specific Pipe Fitting Shape
Union
Description
Brass Flare x Male Half Union,3/8 In.x1/2 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.