Brass Lead Free Connector, Compression x Male Connector
Mfr # C74059LF
Zoro # G5440211
product price: $3.09
/eaSold in multiples of 10 for $30.90
Key Features
Specific Fitting Shape
Connector
Pipe Fitting Material
Brass
Tube Size
1/4"
Fitting Connection Type
Compression x Male Connector
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C74059LF
Zoro #
G5440211
UPC #
717510163780
Country of Origin
China
Dimensions
Tube Size
1/4"
Pipe Size (Fittings)
1/4"
Details
Specific Fitting Shape
Connector
Pipe Fitting Material
Brass
Fitting Connection Type
Compression x Male Connector
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Connector
Item
Lead Free Connector
Pipe Fitting Connection Type
Compression x MNPT
Specific Pipe Fitting Shape
Connector
Tube Fitting Material
Brass
Description
Brass Compression x Male Connector,Lead Free,1/4 In. x 1/4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.