Brass Lead Free Connector, Compression x Male Connector
Mfr # C74070LF
Zoro # G5440360
product price: $4.45
/eaSold in multiples of 2 for $8.90
Key Features
Specific Fitting Shape
Connector
Pipe Fitting Material
Brass
Tube Size
1/2"
Fitting Connection Type
Compression x Male Connector
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C74070LF
Zoro #
G5440360
UPC #
717510163841
Country of Origin
China
Dimensions
Tube Size
1/2"
Pipe Size (Fittings)
1/2"
Details
Specific Fitting Shape
Connector
Pipe Fitting Material
Brass
Fitting Connection Type
Compression x Male Connector
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Connector
Item
Lead Free Connector
Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
Compression x MNPT
Tube Fitting Material
Brass
Description
Brass Compression x Male Connector,Lead Free,1/2 In. x 1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.