Zoro Homepage

Brass Lead Free Connector, Compression x Male Connector

  • Mfr # C74071LF

  • Zoro # G5440379


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Specific Fitting Shape
Connector
Pipe Fitting Material
Brass
Tube Size
1/2"
Fitting Connection Type
Compression x Male Connector
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C74071LF
Zoro #
G5440379
UPC #
717510163858
Country of Origin
China

Dimensions

Tube Size
1/2"
Pipe Size (Fittings)
5/8"

Details

Specific Fitting Shape
Connector
Pipe Fitting Material
Brass
Fitting Connection Type
Compression x Male Connector
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Connector
Item
Lead Free Connector
Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
Compression x MNPT
Tube Fitting Material
Brass

Description

Brass Compression x Male Connector,Lead Free,5/8 In. x 1/2 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.