Brass Lead Free Connector, Compression x MNPT
Mfr # C74149LF
Zoro # G5440449
product price: $17.45
/eaKey Features
Specific Fitting Shape
Connector
Pipe Fitting Material
Brass
Tube Size
7/8"
Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C74149LF
Zoro #
G5440449
UPC #
717510171723
Country of Origin
China
Dimensions
Tube Size
7/8"
Pipe Size (Fittings)
1/2"
Details
Specific Fitting Shape
Connector
Pipe Fitting Material
Brass
Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Connector
Item
Lead Free Connector
Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
Compression x MNPT
Tube Fitting Material
Brass
Description
Brass Compression x Male Connector,Lead Free,7/8 In. x 1/2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.