Zoro Homepage

Brass Lead Free Elbow, Compression x Female Connector, 1/2" Pipe Size

  • Mfr # C74078LF

  • Zoro # G5440309


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Tube Size
3/8"
Fitting Connection Type
Compression x Female Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C74078LF
Zoro #
G5440309
UPC #
717510171549
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Tube Size
3/8"
Pipe Size (Fittings)
1/2"

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
Compression x Female Connector
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Lead Free Elbow
Pipe Fitting Connection Type
Compression x FNPT
Specific Pipe Fitting Shape
90 Degree Elbow
Tube Fitting Material
Brass

Description

Brass Compression x Female Elbow,Lead Free,3/8 In. x 1/2 In.,90 deg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.