Brass Lead Free Elbow, Compression x Male Connector, 1/2" Pipe Size
Mfr # C74087LF
Zoro # G5440342
product price: $9.75
/eaKey Features
Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Tube Size
3/8"
Fitting Connection Type
Compression x Male Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C74087LF
Zoro #
G5440342
UPC #
717510163926
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/2"
Tube Size
3/8"
Pipe Size (Fittings)
1/2"
Details
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
Compression x Male Connector
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Lead Free Elbow
Pipe Fitting Connection Type
Compression x MNPT
Specific Pipe Fitting Shape
90 Degree Elbow
Tube Fitting Material
Brass
Description
Brass Compression x Male Elbow,Lead Free,3/8 In. x 1/2 In.,90 deg.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.