Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Male Insert Adapter, Lead Free, 1"

  • Mfr # I13003LF

  • Zoro # G5441569


product price: $16.39
/ea

Key Features

Specific Fitting Shape
Adapter
Pipe Fitting Material
Lead Free Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I13003LF
Zoro #
G5441569
UPC #
717510171228
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size (Fittings)
1"

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Lead Free Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Item
Insert Adapter
Specific Pipe Fitting Shape
Adapter

Description

Brass Male Insert Adapter,Lead Free,1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.