Zoro Homepage

Brass Nipple, Chrome Plated, 1/2"x3"

  • Mfr # N16300

  • Zoro # G5441657


product price: $24.89
/ea
Sold in multiples of 5 for $124.45

Key Features

Pipe Size - Nominal
1/2"
Overall Pipe Length
3"
Pipe Type
Same Size
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N16300
Zoro #
G5441657
UPC #
717510163001
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Nominal
1/2"
Overall Pipe Length
3"
Pipe Size (Fittings)
1/2" x 1/2"

Details

Pipe Type
Same Size
Item
Lead Free Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Chrome Plated Brass

Description

Nipple

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.