Brass Nipple, Chrome Plated, 1/2"x36"
Mfr # N16936
Zoro # G5441611
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Nominal
1/2"
Overall Pipe Length
36"
Pipe Type
Same Size
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Chrome Plated Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N16936
Zoro #
G5441611
UPC #
717510169362
Country of Origin
China
Dimensions
Pipe Size - Nominal
1/2"
Overall Pipe Length
36"
Pipe Size (Fittings)
1/2" x 1/2"
Details
Pipe Type
Same Size
Item
Lead Free Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Chrome Plated Brass
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Description
Brass Nipple,Chrome Plated,1/2 In.x36 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.