Zoro Homepage

Brass Nipple, Chrome Plated, 3/8"x5"

  • Mfr # N15500

  • Zoro # G5441550


product price: $30.65
/ea

Key Features

Pipe Size - Nominal
3/8"
Overall Pipe Length
5"
Pipe Fitting Material
Chrome Plated Brass
Basic Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N15500
Zoro #
G5441550
UPC #
717510155006
Country of Origin
China

Dimensions

Pipe Size - Nominal
3/8"
Overall Pipe Length
5"
Pipe Size (Fittings)
3/8"

Details

Item
Lead Free Nipple
Pipe Fitting Material
Chrome Plated Brass
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal

Description

Brass Nipple,Chrome Plated,3/8 In.x5 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.