Brass Nipple, No Lead, Chrm Pltd, 3/8"x4"
Mfr # N15400
Zoro # G5441532
product price: $23.55
/eaKey Features
Pipe Size - Nominal
3/8"
Overall Pipe Length
4"
Specific Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
3/8"
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N15400
Zoro #
G5441532
UPC #
717510154009
Country of Origin
China
Dimensions
Pipe Size - Nominal
3/8"
Overall Pipe Length
4"
Pipe Size (Fittings)
3/8"
Details
Item
Lead Free Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Chrome Plated Brass
Description
Brass Nipple,Lead Free,Chrome Plated,3/8 In.x4 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.