Zoro Homepage

Brass PEX Equal Tee, Lead Free, 3/4"

  • Mfr # C76015LF

  • Zoro # G5440552


product price: $4.59
/ea
Sold in multiples of 50 for $229.50

Key Features

Specific Fitting Shape
Tee
PEX Size
3/4"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Product Type
Brass PEX Equal Tee,Lead Free,3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76015LF
Zoro #
G5440552
UPC #
717510172638
Country of Origin
China

Dimensions

PEX Size
3/4"

Details

Item
Tee
Specific Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Product Type
Brass PEX Equal Tee,Lead Free,3/4"
Pipe Fitting Material
Lead Free Brass

Description

Brass PEX Equal Tee,Lead Free,3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.