Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass PEX x Female Swt Adptr, 3/4"x3/4"

  • Mfr # C76028LF

  • Zoro # G5440500


product price: $3.15
/ea
Sold in multiples of 25 for $78.75

Key Features

Specific Fitting Shape
Adapter
PEX Size
3/4"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Product Type
Brass PEX x Female Sweat Adapter,Lead Free,3/4" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76028LF
Zoro #
G5440500
UPC #
717510171099
Country of Origin
China

Dimensions

PEX Size
3/4"

Details

Item
Female Sweat Adapter
Specific Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Product Type
Brass PEX x Female Sweat Adapter,Lead Free,3/4" x 3/4"
Pipe Fitting Material
Lead Free Brass

Description

Brass PEX x Female Sweat Adapter,Lead Free,3/4 In. x 3/4 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.